NW524ZN - BLTF 1/4"-20 ZN PLT Combo Nut/WSHR

Eaton

  • $5.26 (Each)
  • $5.26 (Each)

  • $526.47 (Per 100)
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
NW524ZN
Manufacturer
Eaton
Manufacturer's Part Number
NW524ZN
Description
BLTF 1/4"-20 ZN PLT Combo Nut/WSHR
Eaton B-Line Series Combo Nut Washer, 0.5640"HX1.5750"LX1.5750"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 450 LBS Load, 330 LBS Load
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051428391 / 00782051428391
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Carton
$5.26 (Each)
Resources
Images
 
 
NW524ZN - Small Image
 
NW524ZN - Large Image
Attachments
 
 
NW524ZN - Specification Sheet
Other Links
 
 
NW524ZN - Other
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
Zinc Plated
Descriptions
Description
BLTF 1/4"-20 ZN PLT COMBO NUT/WSHR
Product Type
Combo Nut Washer, 1/4"-20 Thread
extra long description
B-LINE NW524ZN COMBO NUT WASHER, 1/
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series combo nut washer, 0.5640"Hx1.5750"Lx1.5750"W, Steel, Electro-plated, 3/8”-16 bolt size, 450 lbs load, 330 lbs load
Special Features
Thickness 1/4 In, Weight 11.9 Lb per 100
Additional Information
dimensions
1.5750 IN X 1.5750 IN X 0.5640 IN
Manufacturer Information
Manufacturers Part Number
NW524ZN
Brand
Eaton
GTIN
00782051428391
UPC
782051428391
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Combo nut washer
Packaging
Weight per each
0.119
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space:
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NW524ZN.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of NW524ZN.

Eaton B-Line Series Combo Nut Washer, 0.5640"HX1.5750"LX1.5750"W, Steel, Electro...
  • Our Part #: NW524
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NW524ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.26) ·
NW524 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat