BP16U24 - SPRG 1" CNDT to BM FSTNR, 9/16-3/4 FLNG

Eaton

  • $4.13 (Each)
  • $4.13 (Each)

  • $412.62 (Per 100)
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
BP16U24
Manufacturer
Eaton
Manufacturer's Part Number
BP-16-U-2-4
Description
SPRG 1" CNDT to BM FSTNR, 9/16-3/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.09LBS, 0.5" Emt, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011194901 / 00781011194901
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.13 (Each)
Carton
$4.13 (Each)
Standard Packaging
$412.62 (Per 100)
Resources
Images
 
 
BP16U24 - Large Image
 
BP16U24 - Small Image
Other Links
 
 
BP16U24 - Other
Attachments
 
 
BP16U24 - Specification Sheet
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
SPRG 1" CNDT TO BM FSTNR,9/16-3/4 FLNG
Product Type
Conduit to BM FS, 1" Emt, 3/4" Imc, Rigid, 1/8" to 1/4" Flan
extra long description
B-LINE BP-16-U-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.09lbs, 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Manufacturer Information
Manufacturers Part Number
BP-16-U-2-4
Brand
Eaton
GTIN
00781011194901
UPC
781011194901
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.0009
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP16U24.
Jump To:

Cross Referenced

These items are similar to BP16U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-16-U-2-4 Eaton B-Line 00781011194901
BP16U24 Eaton B-Line 78101119490
16P24 ERICO 78285616266
CHO-10025-TM Garvin Industries 00785592123336
BC18100 Minerallac 00784610183000
18192 Morris 00601986181921
16P24 nVent-Thermal Management 00782856162667
P16P24 Panduit 00074983629602
SSFCS1H14 Thomas & Betts 00785991201864
SSFCS1-H1/4 Thomas & Betts 78599120186

* All prices subject to change.

Begin Live Chat