BP12U24 - SPRG 3/4" CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.94 (Each)
  • $3.94 (Each)

  • $393.72 (Per 100)
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
BP12U24
Manufacturer
Eaton
Manufacturer's Part Number
BP12U24
Description
SPRG 3/4" CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.082LBS, 0.5" Emt, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011194055 / 00781011194055
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$3.94 (Each)
Standard Packaging
$393.72 (Per 100)
Resources
Images
 
 
BP12U24 - Large Image
 
BP12U24 - Small Image
Attachments
 
 
BP12U24 - Specification Sheet
Other Links
 
 
BP12U24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Product Type
Conduit to BM FS, 3/4" Emt, 1/2" Imc, Rigid, 1/8" to 1/4" FL
extra long description
B-LINE BP-12-U-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 3/4" CNDT TO BM FSTNR,1/8-1/4 FLNG
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.082lbs, 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Ultimate Static Load Capacity 25 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP12U24
Brand
Eaton
GTIN
00781011194055
UPC
781011194055
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.082
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP12U24.
Jump To:

Similar Items

Similar items are close alternatives to BP12U24, though they may not be 100% alike.

Conduit to Flange Clip, 3/4" Emt, 1/2" Rigid, 1/8"–1/4" Flange
  • Our Part #: 12P24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12P24
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($330.84) ·
12P24 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BP12U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP12U24 Eaton B-Line 78101119405
BP-12-U-2-4 Eaton B-Line 00781011194055
12P24 ERICO 78285616262
CHO-7525-TM Garvin Industries 00785592123138
BC1875 Minerallac 00784610182751
18191 Morris 00601986181914
12P24 nVent-Thermal Management 00782856162629
P12P24 Panduit 00074983629626
SSFCS34H14 Thomas & Betts 00785991201888
SSFCS3/4-H1/4 Thomas & Betts 78599120188

* All prices subject to change.

Begin Live Chat