BP12P12 - SPRG 3/4" 25LB CNDT to CNDT FSTNR

Eaton

  • $2.82 (Each)
  • $2.82 (Each)

  • $281.68 (Per 100)
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
BP12P12
Manufacturer
Eaton
Manufacturer's Part Number
BP12P12
Description
SPRG 3/4" 25LB CNDT to CNDT FSTNR
Conduit to Conduit Fastener, Steel, 3/4 In Length, Zinc Phosphate, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011193959 / 00781011193959
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$2.82 (Each)
Standard Packaging
$281.68 (Per 100)
Resources
Images
 
 
BP12P12 - Large Image
 
BP12P12 - Small Image
 
BP12P12 - Large Image
Attachments
 
 
BP12P12 - Specification Sheet
Other Links
 
 
BP12P12 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
3/4 in
Size
3/4 in
Descriptions
Product Type
Conduit to Conduit Fastener
Long Description
Conduit to Conduit Fastener, Steel, 3/4 in Length, Zinc Phosphate, 0.06 lb
Short Description
Conduit to Conduit Fastener, Steel, 3/4 in, Zinc Phosphate
Description
SPRG 3/4" 25LB CNDT TO CNDT FSTNR
extra long description
B-LINE BP-12-P-12 CONDUIT TO CONDUI
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Static Load Capacity 25 Lb
Construction
TWO PIECE
Additional Information
package quantity
100 BX
for use with
Fasteners;Conduit Fasteners;Rigid Conduit
Made in USA
yes
Standards Met
cULus Listed
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP12P12
Brand
Eaton
GTIN
00781011193959
UPC
781011193959
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to conduit fastener
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP12P12.
Jump To:

Similar Items

Similar items are close alternatives to BP12P12, though they may not be 100% alike.

Push In Conduit to Conduit Clamp, 3/4" EMT1, 3/4" EMT2, 1/2" RIGID1, 1/2" RIGID2...
  • Our Part #: 12P12P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 12P12P
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($248.76) ·
12P12P - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BP12P12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-12-P-12 Eaton B-Line 00781011193959
BP12P12 Eaton B-Line 78101119395
12P12P ERICO 78285681262
CHB-75 Garvin Industries 00785592123060
HIC7575 Minerallac 00784610187039
12P12P nVent-Thermal Management 00782856812623
P12P12P Panduit 00074983633159
SSFCS34S34 Thomas & Betts 00785991202076
SSFCS3/4-S3/4 Thomas & Betts 78599120207

* All prices subject to change.

Begin Live Chat