BP12 - SPRG 3/4" 15-25LB CDNT FSTNR

Eaton

  • $1.09 (Each)
  • $1.09 (Each)

  • $109.44 (Per 100)
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
BP12
Manufacturer
Eaton
Manufacturer's Part Number
BP-12
Description
SPRG 3/4" 15-25LB CDNT FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.03LBS, Conduit Size: 0.75" Emt, 0.5" Imc, Rigid, Push-Type Conduit Fasteners, 25 LBS Vertical, 15 LBS Horizontal Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011192051 / 00781011192051
Weight per unit
0.0003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$1.09 (Each)
Standard Packaging
$109.44 (Per 100)
Resources
Images
 
 
BP12 - Large Image
 
BP12 - Small Image
Attachments
 
 
BP12 - Specification Sheet
Other Links
 
 
BP12 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.03lbs, Conduit size: 0.75" EMT, 0.5" IMC, Rigid, Push-type conduit fasteners, 25 lbs vertical, 15 lbs horizontal load capacity
Construction
ONE PIECE
Special Features
Static Load Capacity 25 Lb (Vertical), 15 Lb (Horizontal), Clearance Hole For 1/4 In Bolt
Description
SPRG 3/4" 15-25LB CDNT FSTNR
Product Type
Conduit FS, 3/4" Emt, 1/2" Imc, Rigid Conduit, 1/4" Bolt
extra long description
B-LINE BP-12 CONDUIT FS, 3/4" EMT,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-12
Brand
Eaton
GTIN
00781011192051
UPC
781011192051
Taxonomies, Classifications, and Categories
Type
Conduit fastener
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.0003
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP12.
Jump To:

Similar Items

Similar items are close alternatives to BP12, though they may not be 100% alike.

Push In Conduit Clamp, 3/4" Emt, 0.866"1.181" Od, 9/32" Hole, Plain
  • Our Part #: 12P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12P
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($92.46) ·
12P - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BP12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-12 Eaton B-Line 00781011192051
BP12 Eaton B-Line 78101119205
12P ERICO 78285670262
12P4I ERICO 78285670362
CHP-75 Garvin Industries 00785592122926
HIC75 Minerallac 00784610170758
12P nVent-Thermal Management 00782856702627
12P4I nVent-Thermal Management 00782856703624
P12P Panduit 00074983633043
SSFCS34 Thomas & Betts 00785991202052
SSFCS3/4 Thomas & Betts 78599120205

* All prices subject to change.

Begin Live Chat