BG812U58 - SPRG 1/2-3/4, 75LB CND to BM FSTNR, 5/16-1/2 FLNG

Eaton

  • $3.73 (Each)
  • $3.73 (Each)

  • $372.78 (Per 100)
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
BG812U58
Manufacturer
Eaton
Manufacturer's Part Number
BG812U58
Description
SPRG 1/2-3/4, 75LB CND to BM FSTNR, 5/16-1/2 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.092LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185305 / 00781011185305
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Carton
$3.73 (Each)
Standard Packaging
$372.78 (Per 100)
Resources
Attachments
 
 
BG812U58 - Specification Sheet
Images
 
 
BG812U58 - Small Image
 
BG812U58 - Large Image
Other Links
 
 
BG812U58 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Product Type
Conduit to BM FS, 1/2", 3/4" Conduit, 5/16" to 1/2" Flange
extra long description
B-LINE BG-8-12-U-5-8 CONDUIT TO BM
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.092lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Special Features
Flange Thickness 5/16 To 1/2 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Description
SPRG 1/2-3/4,75LB CND TO BM FSTNR,5/16-1/2 FLNG
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG812U58
Brand
Eaton
GTIN
00781011185305
UPC
781011185305
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG812U58.
Jump To:

Similar Items

Similar items are close alternatives to BG812U58, though they may not be 100% alike.

Em-M Conduit/Pipe to Flange Clip, Spring ST. 1/2", 3/4" Emt, 5/16"–1/2" Flange
  • Our Part #: 812M58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 812M58
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($358.86) ·
812M58 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG812U58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-8-12-S18-U-58 Eaton B-Line 00078101103586
BG-8-12-S18-U-5-8 Eaton B-Line 00781011035808
BG812U58 Eaton B-Line 78101118530
BG-8-12-U-5-8 Eaton B-Line 00781011185305
812M58 ERICO 78285617210
CM58812M ERICO 78285651120
BC516KC1234 Garvin Industries 00785592983350
BC516KC1234 Minerallac 00784610186018
18211 Morris 00601986182119
CM58812M nVent-Thermal Management 00782856511205
812M58 nVent-Thermal Management 00782856172109
P812M58 Panduit 00074983630066
SSFCC1234H12 Thomas & Betts 00785991201789
SSF-CC1/2 3/4-H1/2 Thomas & Betts 78599120178

* All prices subject to change.

Begin Live Chat