BG6U58 - SPRG 3/8" CNDT to BM FSTNR

Eaton

  • $6.18 (Each)
  • $6.18 (Each)

  • $617.73 (Per 100)
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
BG6U58
Manufacturer
Eaton
Manufacturer's Part Number
BG-6-U-5-8
Description
SPRG 3/8" CNDT to BM FSTNR
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.087LBS, Conduit Size: 0.38", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184551 / 00781011184551
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Carton
$6.18 (Each)
Resources
Images
 
 
BG6U58 - Large Image
 
BG6U58 - Small Image
Attachments
 
 
BG6U58 - Specification Sheet
Other Links
 
 
BG6U58 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 In Conduit
Descriptions
Product Type
Conduit to BM FS, 3/8" Conduit, 5/16" to 1/2" Flange
extra long description
B-LINE BG-6-U-5-8 CONDUIT TO BM FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 3/8" CNDT TO BM FSTNR
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.087lbs, Conduit size: 0.38", Guide-Rite conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Special Features
Flange Thickness 5/16 To 1/2 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-6-U-5-8
GTIN
00781011184551
UPC
781011184551
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.087
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG6U58.
Jump To:

Cross Referenced

These items are similar to BG6U58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG6U58 Eaton B-Line 00078101118450
BG-6-U-5-8 Eaton B-Line 00781011184551
6M58 ERICO 78285617206
BC516KC38 Garvin Industries 00785592983374
BC516KC38 Minerallac 00784610186209
18210 Morris 00601986182102
6M58 nVent-Thermal Management 00782856172062
P6M58 Panduit 00074983630165
SSFCC38H12 Thomas & Betts 00785991203202
SSFCC3/8-H1/2 Thomas & Betts 78599120320

* All prices subject to change.

Begin Live Chat