B202GRN - BLTF 1/2" 9/16"H STL SQ WSHR

Eaton

  • $4.32 (Each)
  • $4.32 (Each)

  • $431.82 (Per 100)
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
B202GRN
Manufacturer
Eaton
Manufacturer's Part Number
B202GRN
Description
BLTF 1/2" 9/16"H STL SQ WSHR
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Dura Green, 1/2" Bolt Size, Square Washer
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520120 / 00781011520120
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.32 (Each)
Carton
$4.32 (Each)
Resources
Images
 
 
B202GRN - Large Image
 
B202GRN - Small Image
Attachments
 
 
B202GRN - Specification Sheet
Other Links
 
 
B202GRN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
9/16 In Diameter
Descriptions
Product Type
SQ Washer, 9/16" Hole, 1/2" Bolt, GR
extra long description
B-LINE B202GRN SQ WASHER, 9/16" HOL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF 1/2" 9/16"H STL SQ WSHR
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, DURA GREEN, 1/2" bolt size, Square washer
Special Features
Width 1-5/8 In, Bolt Size 1/2 In
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B202GRN
GTIN
00781011520120
UPC
781011520120
Taxonomies, Classifications, and Categories
Type
Square washer
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alte
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat