ATR,38X72ZN - BLTF 3/8X72" ZN PLT All Thread Rod

Eaton

  • $8.99 (Per 6 Feet)
  • $1.50 (Per Foot)

  • $8.99 (Per 6 Feet)

  • $149.91 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR,38X72ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 3/8X72 ZN
Description
BLTF 3/8X72" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 72" H X 0.375" D, Steel, 730 LBS Load Cap, 16" Thread Len
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011690335 / 00781011690335
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.50 (Per Foot)
Carton
$8.99 (Per 6 Feet)
Resources
Images
 
 
ATR,38X72ZN - Small Image
 
ATR,38X72ZN - Large Image
Attachments
 
 
ATR,38X72ZN - Specification Sheet
Other Links
 
 
ATR,38X72ZN - Other
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
Zinc Plated
Descriptions
Description
BLTF 3/8X72" ZN PLT ALL THREAD ROD
Product Type
All Threaded Rod, 3/8"-16 Thread, 72" Len, ZN PLTD
extra long description
B-LINE ATR, 3/8X72 ZN ALL THREADED
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series all threaded rod, 72" H x 0.375" D, Steel, 730 Lbs load cap, 16" thread len
Special Features
Length 72 In, Load Capacity 730 Lb, Thread Series UNCR
Additional Information
dimensions
X X 72.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR, 3/8X72 ZN
GTIN
00781011690335
UPC
781011690335
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
minimum qty
6
Packaging
Weight per foot
0.29
Carton
6
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewat
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat