888SCNK - Encl 8X8X8 N1 PNTD SC, No Ko

Eaton

  • $32.71 (Each)
  • $32.71 (Each)
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
888SCNK
Manufacturer
Eaton
Manufacturer's Part Number
888 SC NK
Description
Encl 8X8X8 N1 PNTD SC, No Ko
Eaton B-Line Series Type 1 Junction Boxes, 8" Height, 8" Length, 8" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051888003 / 00782051888003
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.71 (Each)
Resources
Images
 
 
888SCNK - Small Image
 
888SCNK - Large Image
Attachments
 
 
888SCNK - Specification Sheet
Other Links
 
 
888SCNK - Other
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
Gray
Dimensions and Weight
Size
8.00 In Width X 8.00 In Depth X 8.00 In Height
Descriptions
Product Type
SC Enc W/O Ko 8X8X8
extra long description
B-LINE 888 SC NK SC ENC W/O KO 8X8X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 8X8X8 N1 PNTD SC, NO KO
Long Description
Eaton B-Line series Type 1 junction boxes, 8" height, 8" length, 8" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
Mounting Type
Surface
dimensions
8.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
888 SC NK
GTIN
00782051888003
UPC
782051888003
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting Contro
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 888SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 888SCNK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 In Overall ...
  • Our Part #: ASE8X8X8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE8X8X8
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($45.65) ·
ASE8X8X8 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.65

Each

QTY:
Each
Add
GLV SC ENC W/O KO 8X8X8
  • MFR Part #: 888 SCGV NK
  • GTIN: 00782051002751
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 888SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-888SBG Austin Electrical Enclosures 00707353012017
888 SC NK Eaton B-Line 00782051888003
888SCNK Eaton B-Line 00078205188809
888SCP E-Box 00806101003991
888-SC1-NK Milbank 00784572109728
ASE8X8X8NK nVent-Thermal Management 00783510495596
888SCNK Unity Manufacturing 00761515223000
SC080808NK Wiegmann 00786725846269
888NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat