6A36SR24 - Cbty 6 36-24 Alu STR Reducer

Eaton

  • $489.09 (Each)
  • $489.09 (Each)
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
6A36SR24
Manufacturer
Eaton
Manufacturer's Part Number
6A-36-SR24
Description
Cbty 6 36-24 Alu STR Reducer
Eaton B-Line Series Straight Reducer, 6" H X 11.5" W X 36" L, Aluminum, 36" and 24" Tray " Widths
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011212360 / 00781011212360
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$489.09 (Each)
Resources
Images
 
 
6A36SR24 - Large Image
 
6A36SR24 - Small Image
Attachments
 
 
6A36SR24 - Specification Sheet
Other Links
 
 
6A36SR24 - Other
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
CBTY 6 36-24 ALU STR REDUCER
Long Description
Eaton B-Line series straight reducer, 6" H x 11.5" W x 36" L, Aluminum, 36" and 24" Tray " Widths
Product Type
6A-36-SR24 STR RDCR
extra long description
B-LINE 6A-36-SR24 6A-36-SR24 STR RD
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
11.5000 IN X 36.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-36-SR24
Brand
Eaton
GTIN
00781011212360
UPC
781011212360
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight reducer
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
CSA,CE,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat