6A24SR18 - Cbty 6", 24" to 18" Straight Reducer

Eaton

  • $397.17 (Each)
  • $397.17 (Each)
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
6A24SR18
Manufacturer
Eaton
Manufacturer's Part Number
6A-24-SR18
Description
Cbty 6", 24" to 18" Straight Reducer
Eaton B-Line Series Straight Reducer, 6" H X 9.78" W X 24" L, Aluminum, 24" and 18" Tray " Widths
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011210236 / 00781011210236
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.17 (Each)
Resources
Images
 
 
6A24SR18 - Large Image
 
6A24SR18 - Small Image
Attachments
 
 
6A24SR18 - Specification Sheet
Other Links
 
 
6A24SR18 - Other
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
Eaton B-Line series straight reducer, 6" H x 9.78" W x 24" L, Aluminum, 24" and 18" Tray " Widths
Product Type
6A-24-SR18 STR RDCR
extra long description
B-LINE 6A-24-SR18 6A-24-SR18 STR RD
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 6", 24" TO 18" STRAIGHT REDUCER
Additional Information
dimensions
9.7800 IN X 24.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6A-24-SR18
GTIN
00781011210236
UPC
781011210236
Taxonomies, Classifications, and Categories
Type
Straight reducer
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Gas FiredWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherGeneration - Renewable Energy - Solar
standard
CSA,UL Classified,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat