44HSF - Wway 4X4 Wway End Flange

Eaton

  • $20.16 (Each)
  • $20.16 (Each)
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
44HSF
Manufacturer
Eaton
Manufacturer's Part Number
44 HSF
Description
Wway 4X4 Wway End Flange
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051480290 / 00782051480290
Weight per unit
0.407 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.16 (Each)
Resources
Images
 
 
44HSF - Small Image
 
44HSF - Large Image
Attachments
 
 
44HSF - Specification Sheet
Other Links
 
 
44HSF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 WWAY END FLANGE
Product Type
Hinge Screw CVR Wireway, End Flange 4X4
extra long description
B-LINE 44 HSF HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end flange, Wireway end flange, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"
Additional Information
dimensions
5.7840 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 HSF
Brand
Eaton
GTIN
00782051480290
UPC
782051480290
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.407
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lig
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44HSF.
Jump To:

Cross Referenced

These items are similar to 44HSF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44PAG Austin Electrical Enclosures 00707353020289
44GF Eaton B-Line 00782051109429
44HSF Eaton B-Line 00782051480290
4-PA E-Box 00806101008422
CWAD4 Hammond Manufacturing 00623980262369
44GF Milbank 00784572106796
F44GPA nVent-Thermal Management 00783510522506
PA0404 Wiegmann 00786725391653
LDB4A Schneider Electric 00785901189473

* All prices subject to change.

Begin Live Chat