4460HSNK - Wway 4X4X60 N1 QK Conn HC, NK

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4460HSNK
Manufacturer
Eaton
Manufacturer's Part Number
4460 HSNK
Description
Wway 4X4X60 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 4" Height, 60" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479034 / 00782051479034
Weight per unit
17.534 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4460HSNK - Small Image
 
4460HSNK - Large Image
Attachments
 
 
4460HSNK - Specification Sheet
Other Links
 
 
4460HSNK - Other
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
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
4.00 in
Length
60.00 In
Width
4.00 In
Descriptions
Description
WWAY 4X4X60 N1 QK CONN HC,NK
Product Type
Hinge Screw CVR Wireway, No Knockouts, 4X4X60
extra long description
B-LINE 4460 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 4" height, 60" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4460 HSNK
GTIN
00782051479034
UPC
782051479034
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
17.534
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial F
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4460HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 4460HSNK, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 4" Height, 60" Length, 4" Width, HS Wireway, ...
  • Our Part #: 4460HS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 4460HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.74) ·
4460HS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$73.74

Each

QTY:
Each
Add
4X60X4 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 4460GHC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4460-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.54) ·
4460GHC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$153.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4460HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4460HW Austin Electrical Enclosures 00707353025123
AB-4460HWG Austin Electrical Enclosures 00707353025741
4460 HSNK Eaton B-Line 782051479034
4460HSNK Eaton B-Line 00782051479034
5-44HWP E-Box 00806101012085
4460-GHC1-NK Milbank 00784572106635
F44G60 nVent-Thermal Management 00783510522100
4460GNK Unity Manufacturing 00761515101322
HS445NK Wiegmann 00786725609659

* All prices subject to change.

Begin Live Chat