4412GRTGVNK - Wway 4X4X12 N3R GLV SC, NK

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4412GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
4412 GRTGV NK
Description
Wway 4X4X12 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 12" Length, 4" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008265 / 00782051008265
Weight per unit
4.339 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4412GRTGVNK - Small Image
 
4412GRTGVNK - Large Image
Attachments
 
 
4412GRTGVNK - Specification Sheet
Other Links
 
 
4412GRTGVNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
12.00 In
Height
4
Depth
4.00 In
Width
4.00 In
Descriptions
Description
WWAY 4X4X12 N3R GLV SC,NK
Product Type
1200 GLV N3R SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 4412 GRTGV NK 1200 GLV N3R S
Long Description
Eaton B-Line series wiring trough, 4" height, 12" length, 4" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
dimensions
12.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4412 GRTGV NK
Brand
Eaton
GTIN
00782051008265
UPC
782051008265
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
4.339
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting Con
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4412GRTGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 4412GRTGVNK, though they may not be 100% alike.

Econotrough Nema Type 3R, 4.00X4.00X12.00, Galvanized, Steel
  • Our Part #: F4412RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F4412RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($56.04) ·
F4412RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.04

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 4" Height, 12" Length, 4" Width, GRT NK Wirin...
  • Our Part #: 4412GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4412 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.40) ·
4412GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4412GRTGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4412RT Austin Electrical Enclosures 00707353021125
4412 GRTGV Eaton B-Line n/a
4412GRTGVNK Eaton B-Line 00782051008265
1-44RT E-Box 00806101014607
4412-GSC3R-NK-NP Milbank 00784572161771
F4412RTGV nVent-Thermal Management 00783510147679
4412GRTG Unity Manufacturing 00761515155004
RSCG040412G Wiegmann 00786725408061

* All prices subject to change.

Begin Live Chat