24244SCNK - Encl 24X24X4 N1 PNTD SC, NK

Eaton

  • $199.36 (Each)
  • $199.36 (Each)
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
24244SCNK
Manufacturer
Eaton
Manufacturer's Part Number
24244 SC NK
Description
Encl 24X24X4 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 4" Length, 24" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051240207 / 00782051240207
Weight per unit
33.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.36 (Each)
Resources
Attachments
 
 
24244SCNK - Specification Sheet
Images
 
 
24244SCNK - Small Image
 
24244SCNK - Large Image
Other Links
 
 
24244SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 4.00 In Depth X 24.00 In Height
Descriptions
extra long description
B-LINE 24244 SC NK SC ENC W/O KO 24
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 24X24X4 N1 PNTD SC,NK
Product Type
SC Enc W/O Ko 24X24X4
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 4" length, 24" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
4.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24244 SC NK
Brand
Eaton
GTIN
00782051240207
UPC
782051240207
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
33.83
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24244SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 24244SCNK, though they may not be 100% alike.

GLV SC ENC W/O KO 24X24X4
  • MFR Part #: 24244 SCGV NK
  • GTIN: 00782051002423
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 24244SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24244SBG Austin Electrical Enclosures 00707353010648
24244SCNK Eaton B-Line 00782051240207
24244SCP E-Box 00806101003724
CS24244 Hammond Manufacturing 00623980360225
24244-SC1-NK Milbank 00784572104181
ASE24X24X4NK nVent-Thermal Management 00783510473105
24244SCNK Unity Manufacturing 00761515232903
SC242404NK Wiegmann 00786725847020
24244NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat