18186SCGVNK - Encl 18X18X6 N1 GLV SC

Eaton

  • $70.31 (Each)
  • $70.31 (Each)
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
18186SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
18186 SCGV NK
Description
Encl 18X18X6 N1 GLV SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 9.145 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002645 / 00782051002645
Weight per unit
18.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.31 (Each)
Resources
Images
 
 
18186SCGVNK - Small Image
 
18186SCGVNK - Large Image
 
18186SCGVNK - Large Image
Attachments
 
 
18186SCGVNK - Specification Sheet
Other Links
 
 
18186SCGVNK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in;457 mm
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 9.145 lb
Short Description
Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 18X18X6 N1 GLV SC
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 18186 SCGV NK TYPE 3 GLV ENC
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
18 in;457 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 SCGV NK
GTIN
00782051002645
UPC
782051002645
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
9.145 lb
Weight per each
18.333
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18186SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 18186SCGVNK, though they may not be 100% alike.

Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Galvanized, Steel
  • Our Part #: ASG18X18X6NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASG18X18X6NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($87.85) ·
ASG18X18X6NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.85

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 18186SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18186 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.86) ·
18186SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 18186SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186SB Austin Electrical Enclosures 00707353007471
18186SCGVNK Eaton B-Line 00782051002645
18186SC E-Box 00806101000358
18186-SC1-NK-NP Milbank 00784572103115
ASG18X18X6NK nVent-Thermal Management 00783510425609
18186SCG Unity Manufacturing 00761515250402
SC181806GNK Wiegmann 00786725319060

* All prices subject to change.

Begin Live Chat