101060GRTNK - Wway 10X10X60 N3R PNTD STRT SCTN

Eaton

  • $432.74 (Each)
  • $432.74 (Each)
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
101060GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101060 GRT NK
Description
Wway 10X10X60 N3R PNTD STRT SCTN
Eaton B-Line Series Wiring Trough, 10" Height, 60" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051114409 / 00782051114409
Weight per unit
44.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.74 (Each)
Resources
Images
 
 
101060GRTNK - Small Image
 
101060GRTNK - Large Image
Attachments
 
 
101060GRTNK - Specification Sheet
Other Links
 
 
101060GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
10
Depth
10.00 In
Width
10.00 In
Length
60.00 In
Descriptions
Product Type
6000 N3R SC Straight Section W/O Ko
extra long description
B-LINE 101060 GRT NK 6000 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10X60 N3R PNTD STRT SCTN
Long Description
Eaton B-Line series wiring trough, 10" height, 60" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
dimensions
60.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101060 GRT NK
Brand
Eaton
GTIN
00782051114409
UPC
782051114409
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
44.102
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structu
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 101060GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 101060GRTNK, though they may not be 100% alike.

Unt 101060GRTNK N3R Screw Cover Gut
  • Our Part #: 101060GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 101060GRTNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
101060GRTNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Wiring Trough Nema Type 3R, 10.00X10.00X60.00, Gray, Steel
  • Our Part #: A101060RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A101060RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($404.83) ·
A101060RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$404.83

Each

QTY:
Each
Add
6000 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 101060 GRTGV NK
  • GTIN: 00782051009866
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 101060GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101060RTG Austin Electrical Enclosures 00707353036952
101060GRTNK Eaton B-Line 00782051114409
510RTP E-Box 00806101025672
C3RWT1060 Hammond Manufacturing 00623980847559
101060-GSC3R-NK Milbank 00784572100404
A101060RT nVent-Thermal Management 00783510430290
RC-101060-GSC3R-NK Rittal 00639889817265
101060GRTNK Unity Manufacturing 00761515144404
1060NRTG Wire Guard n/a

* All prices subject to change.

Begin Live Chat