DBPV1C - PL Vert Dri-Box Adpt

Arlington

  • $26.51 (Each)
  • $26.51 (Each)

  • $106.04 (Per 4)

  • $2,651.10 (Per 100)
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
DBPV1C
Manufacturer
Arlington
Manufacturer's Part Number
DBPV1C
Description
PL Vert Dri-Box Adpt
Dri-Box Adapter With Non Metallic Cover and Base. Accepts Any Wiring Device and Standard Sized Wall Plate For A Versatile Nema 3R Rated Installation. Adapter Is For A Vertically Mounted Single Gang Box and Has A Clear Cover. The Depth Is 2.9".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997178404 / 00018997178404
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.51 (Each)
Carton
$26.51 (Each)
Standard Packaging
$106.04 (Per 4)
Resources
Images
 
 
DBPV1C - Small Image
 
DBPV1C - Large Image
Attachments
 
 
DBPV1C - Specification Sheet
Other Links
 
 
DBPV1C - Other
 
DBPV1C - Other
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
UV-Rated Plastic
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
2.954
Width
3.078
Length
6.313
Size
L(6.313) x W(3.078) x H(2.954)
Descriptions
Description
PL VERT DRI-BOX ADPT
Long Description
Dri-box adapter with non metallic cover and base. Accepts any wiring device and standard sized wall plate for a versatile NEMA 3R rated installation. Adapter is for a vertically mounted single gang box and has a clear cover. The depth is 2.9".
Special Features
Single Gang Vertical Mount, Includes Standard Dup
extra long description
ARL DBPV1C PL D.B. ADPT VER GNG T
Product Type
PL D.B. Adpt Ver GNG T
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DBPV1C
GTIN
00018997178404
UPC
018997178404
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
ADAPTER
Packaging
Weight per each
0.43
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DBPV1C.
Jump To:

Similar Items

Similar items are close alternatives to DBPV1C, though they may not be 100% alike.

PL D.B. ADPT HORZ TIN
  • MFR Part #: DBPH1C
  • GTIN: 00018997178459
  • Manufacturer: Arlington
PL D.B.ADPT VERT S GNG
  • MFR Part #: DBPV1
  • GTIN: 00018997178527
  • Manufacturer: Arlington
PL D.B. ADTP 2 GNG TNT
  • MFR Part #: DBP2C
  • GTIN: 00018997178572
  • Manufacturer: Arlington
Cross Referenced

These items are similar to DBPV1C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DBPV1C Arlington 00018997178404
5060-0 Raco n/a

* All prices subject to change.

Begin Live Chat