TWR100 - 1-In Rig to Emt CPLG

Appleton

  • $16.76 (Each)
  • $16.76 (Each)

  • $1,676.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TWR100
Manufacturer
Appleton
Manufacturer's Part Number
TWR-100
Description
1-In Rig to Emt CPLG
Combination Coupling, Trade Size: 1 In, Outside Diameter: 1.59 In, Length: 1.41 In, Flexibility: Rigid and Emt, Material: Steel, Connection: Female Threaded, Standard: Ul 514 B, Ul File Number E14895 (TWLL), E14814 (TWCC), Nema FB-1, For
Slang Terms

Category
Unassigned
Classification
Emt to Rigid Combination Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381176828 / 00781381176828
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.76 (Each)
Carton
$16.76 (Each)
Resources
Images
 
 
TWR100 - Small Image
 
TWR100 - Large Image
Attachments
 
 
TWR100 - Specification Sheet
Other Links
 
 
TWR100 - Other
Features
connection
Female Threaded
Dimensions and Weight
Length
1.41
Descriptions
Product Type
1 In Combination Coupling
Description
1-IN RIG TO EMT CPLG
extra long description
APP TWR-100 1 IN COMBINATION COUPLI
Long Description
Combination Coupling, Trade Size: 1 IN, Outside Diameter: 1.59 IN, Length: 1.41 IN, Flexibility: Rigid And EMT, Material: Steel, Connection: Female Threaded, Standard: UL 514 B, UL File Number E14895 (TWLL), E14814 (TWCC), NEMA FB-1, For
Special Features
Compact design;Quick installations;Rain and concrete tight
Additional Information
outside diameter
1.59
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
TWR-100
GTIN
00781381176828
UPC
781381176828
Taxonomies, Classifications, and Categories
Type
Combination Coupling
Trade Size
Trade Size
1
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
For Joining Lengths Of Steel EMT To Various Raceway Systems
standard
UL 514 B, UL File Number E14895 (TWLL), E14814 (TWCC), NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of TWR100.
Jump To:

Cross Referenced

These items are similar to TWR100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWR-100 Appleton Electric 00781381176828
292-MS Bridgeport Fittings 00781747202925
532 Eaton Crouse-Hinds 00784564105325
692 Eaton Crouse-Hinds 00784564106926
RTE-100 Garvin Industries 00785592140128
MERC-100 Madison Electric 00784297005350
ETR-100 O-Z Gedney 00783126128109
1354 Raco 00050169013540
532 Thomas & Betts 00786210005324
532 Thomas & Betts Conduit n/a

* All prices subject to change.