TB17SA - 1/2 FM7 Body Type TB- Alu

Appleton

  • $23.60 (Each)
  • $23.60 (Each)
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
TB17SA
Manufacturer
Appleton
Manufacturer's Part Number
TB17SA
Description
1/2 FM7 Body Type TB- Alu
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 5.63 In, Width: 1.56 In, Height: 2.63 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File N
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381601047 / 00781381601047
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.60 (Each)
Resources
Images
 
 
TB17SA - Small Image
 
TB17SA - Large Image
Attachments
 
 
TB17SA - Specification Sheet
Other Links
 
 
TB17SA - Other
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
Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1/2
Width
1.56
Height
2.63
Length
5.63
Descriptions
Product Type
1/2 FM7 Body Type TB- Alum
extra long description
APP TB17SA 1/2 FM7 BODY TYPE TB- AL
Description
1/2 FM7 BODY TYPE TB- ALU
Long Description
FM7 UNILETS Type TB Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 5.63 IN, Width: 1.56 IN, Height: 2.63 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File N
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TB17SA
GTIN
00781381601047
UPC
781381601047
Taxonomies, Classifications, and Categories
Type
Type TB Conduit Outlet Body
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB17SA.
Jump To:

Similar Items

Similar items are close alternatives to TB17SA, though they may not be 100% alike.

FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/...
  • Our Part #: TB27SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TB27SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($173.75) · 20 ($695.00) ·
TB27SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.75

Each

QTY:
Each
Add
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 ...
  • Our Part #: TB37SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TB37SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($213.35) · 20 ($853.40) ·
TB37SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.67

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Alumi...
  • Our Part #: TB17SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TB17 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($265.55) ·
TB17SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.11

Each

QTY:
Each
Add
1/2 FM7 BODY
  • MFR Part #: TB17
  • GTIN: 00781381507264
  • Manufacturer: Appleton
1 1/4 FM7 BODY TYPE TB-ALUM
  • MFR Part #: TB47SA
  • GTIN: 00781381601085
  • Manufacturer: Appleton
1 1/2 FM7 BODY TYPE TB-ALUM
  • MFR Part #: TB57SA
  • GTIN: 00781381601092
  • Manufacturer: Appleton
2 FM7 BODY TYPE TB-ALUM
  • MFR Part #: TB67SA
  • GTIN: 00781381601115
  • Manufacturer: Appleton
Cross Referenced

These items are similar to TB17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB17-SA Appleton Electric 781381601047
TB17-SA Eaton Crouse-Hinds 00782274630717
TB17SA Killark 00783936080703
TB17-SA O-Z Gedney 00781381601047
TB17SA Thomas & Betts 00786210104386

* All prices subject to change.

Begin Live Chat