ST90125 - 1-1/4" Steel LT 90 Conn

Appleton

  • $63.30 (Each)
  • $63.30 (Each)

  • $316.50 (Per 5)

  • $1,582.51 (Per 25)

  • $6,330.03 (Per 100)
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
ST90125
Manufacturer
Appleton
Manufacturer's Part Number
ST-90125
Description
1-1/4" Steel LT 90 Conn
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 2.31 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 114 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680608 / 00781381680608
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.30 (Each)
Carton
$316.50 (Per 5)
Standard Packaging
$1,582.51 (Per 25)
Resources
Images
 
 
ST90125 - Small Image
 
ST90125 - Large Image
Attachments
 
 
ST90125 - Specification Sheet
Other Links
 
 
ST90125 - Other
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
Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
2.31 in;58.7 mm
Size
1-1/4
Descriptions
Description
1-1/4" STEEL LT 90 CONN
Product Type
Insulated Connector
Liquid Tight 90°Connector
extra long description
APP ST-90125 1-1/4 IN 90DEG LFMC CO
Long Description
Liquid Tight 90°Connector, 1-1/4 in Trade Size, Zinc Electroplated, 90° Connection Orientation, 2.31 in Diameter, Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 114 lb/100
Short Description
Insulated Connector, Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring), 1-1/4 in, 90°
Special Features
Seals Out Oil, Water, Dust, Dirt and Fumes;Unique Long Ferrule with More Pronounced Threads Provides Over Four Times Ul Pull-Out Requirements;Ferrule Provides Maximum Surface Contact for Better Sealing and a Continuous, Permanent, Positive Metal-To-Metal Ground;Liquidtight/Raintight/Oiltight;Compact Design with Small Turning Radius
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
1-1/4 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT;25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-90125
GTIN
00781381680608
UPC
781381680608
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
51.7 kg/100;114 lb/100
Weight per each
1
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST90125.
Jump To:

Similar Items

Similar items are close alternatives to ST90125, though they may not be 100% alike.

Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc El...
  • Our Part #: 5255
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5255
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($341.74) ·
5255 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$68.35

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron (Body, Gland Nut)...
  • Our Part #: LT12590
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT12590
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($194.80) · 25 ($974.02) ·
LT12590 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.96

Each

QTY:
Each
Add
90° Connector, 1-1/4 In Trade Size, Zinc Cast Material, Zinc Electroplated, 2-9/...
  • Our Part #: 473LT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 473-LT2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($156.21) · 25 ($781.06) ·
473LT2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.24

Each

QTY:
Each
Add
1 1/4" 90° Liquidtight Connector Non-Insulated
  • Our Part #: K1259
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K1259
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,136.30) ·
K1259 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ST90125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L9125 AFC Cable Systems 00077680137203
ST-90125 Appleton Electric 00781381680608
LT90125 Arlington 18997329134
473-SLT Bridgeport Fittings 00781747024732
473-LT2 Bridgeport Fittings 781747154736
LT12590 Eaton Crouse-Hinds 00784564901255
LTK12590 Eaton Crouse-Hinds 00784564000262
LT12590DC Eaton Crouse-Hinds 662277000673
LT90125 LH Dottie 781002112204
SL90125 LH Dottie 00781002667421
16914B Halex 51411169145
66912B Halex 00051411669126
H1259 Hubbell Wiring Device-Kellems 00783585034256
K1259 Killark 00783936998572
LQA-9125 Madison Electric 784297385049
MLT90-125 Orbit Industries 00835243031258
LT90-125 Orbit Industries 835243030350
4Q-9125 O-Z Gedney 00783126619256
LML-41 O-Z Gedney 687855383412
4QS-9125 O-Z Gedney 687855120888
RT-90-125S Producto Electric Corp. n/a
RT-90-125 Producto Electric Corp. 785244296258
3425 Raco 00050169034255
H1259 Raco n/a
3425DC Raco 50169980156
LML-41 Remke 00785411301945
5255 Thomas & Betts 00786210052557
LT-294 Thomas & Betts 785991425048
LT-294 Thomas & Betts Conduit n/a
494 Topaz 751338146501

* All prices subject to change.

Begin Live Chat