GRX50 - 1/2 GR Unil W/Ins Thread

Appleton

  • $81.50 (Each)
  • $81.50 (Each)
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
GRX50
Manufacturer
Appleton
Manufacturer's Part Number
GRX50
Description
1/2 GR Unil W/Ins Thread
Unilets Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (4) 1/2 In GRTX Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381446556 / 00781381446556
Weight per unit
3.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.50 (Each)
Resources
Images
 
 
GRX50 - Small Image
 
GRX50 - Large Image
Attachments
 
 
GRX50 - Specification Sheet
Other Links
 
 
GRX50 - Other
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
Malleable Iron
Dimensions and Weight
Depth
1/2
Descriptions
Product Type
1/2 GR Unil W/Ins Thread
extra long description
APP GRX50 1/2 GR UNIL W/INS THREAD
Description
1/2 GR UNIL W/INS THREAD
Long Description
UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRTX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
number of outlet
4
Cable Entry
(4) 1/2 IN GRTX Hub
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRX50
GTIN
00781381446556
UPC
781381446556
Taxonomies, Classifications, and Categories
Type
OUTLET BOX
Packaging
Weight per each
3.04
Carton
1
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRX50.
Jump To:

Cross Referenced

These items are similar to GRX50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRX50 Appleton Electric 00781381446556
GUAX14 Eaton Crouse-Hinds 00782274468600
GUAX16 Eaton Crouse-Hinds 00782274468709
GUAX-50 O-Z Gedney 00783126247503
GUAX16-TB Thomas & Betts 00786210344768
GUAX16-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat