GRT200 - 2" JCT Unilet

Appleton

  • $378.42 (Each)
  • $378.42 (Each)
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
GRT200
Manufacturer
Appleton
Manufacturer's Part Number
GRT200
Description
2" JCT Unilet
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 2 In, Cable Entry: (3) 2 In GRT Hub, Cubic Capacity: 76 Cu-In, Knockouts: No, Cover Opening: 4.88 In, Form Number: 3, Height: 5-3/4 In, Width: 5-3/4 In, Depth: 4-1/4
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381117067 / 00781381117067
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.42 (Each)
Resources
Images
 
 
GRT200 - Small Image
 
GRT200 - Large Image
Attachments
 
 
GRT200 - Specification Sheet
Other Links
 
 
GRT200 - Other
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
Malleable Iron
Dimensions and Weight
Depth
2
Descriptions
Description
2" JCT UNILET
Product Type
2 Unilet
extra long description
APP GRT200 2 UNILET
Long Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 2 IN, Cable Entry: (3) 2 IN GRT Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth: 4-1/4
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Knockouts
FALSE
Cable Entry
(3) 2 IN GRT Hub
number of outlet
3
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRT200
GTIN
00781381117067
UPC
781381117067
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRT200.
Jump To:

Similar Items

Similar items are close alternatives to GRT200, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAT69
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GUAT69
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($491.64) ·
GUAT69 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$491.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRT200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRT200 Appleton Electric 00781381117067
GUAT69 Eaton Crouse-Hinds 00782274468105
GEJTT-6M Killark 00783936211251
GUAT-200 O-Z Gedney 00783126247459
GUAT69-TB Thomas & Betts 00786210981796
GUAT69-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat