GRT100A - 1" Alu Unilet

Appleton

  • $119.13 (Each)
  • $119.13 (Each)

  • $595.65 (Per 5)
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
GRT100A
Manufacturer
Appleton
Manufacturer's Part Number
GRT100-A
Description
1" Alu Unilet
Unilets Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (3) 1 In GRT Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In,
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381444859 / 00781381444859
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.13 (Each)
Standard Packaging
$595.65 (Per 5)
Resources
Images
 
 
GRT100A - Small Image
 
GRT100A - Large Image
Attachments
 
 
GRT100A - Specification Sheet
Other Links
 
 
GRT100A - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Depth
1
Descriptions
Description
1" ALU UNILET
Product Type
1 In GR Unilet
extra long description
APP GRT100-A 1 IN GR UNILET
Long Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (3) 1 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN,
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Cable Entry
(3) 1 IN GRT Hub
number of outlet
3
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRT100-A
GTIN
00781381444859
UPC
781381444859
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
1.6
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRT100A.
Jump To:

Similar Items

Similar items are close alternatives to GRT100A, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover O...
  • Our Part #: GUAT36SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUAT36 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($175.48) ·
GUAT36SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$175.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRT100A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRT100-A Appleton Electric 00781381444859
GUAT36-SA Eaton Crouse-Hinds 00782274100456

* All prices subject to change.

Begin Live Chat