FDC175A - 3/4 Unilet Type FD-1 Gang

Appleton

  • $45.29 (Each)
  • $45.29 (Each)

  • $226.45 (Per 5)
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
FDC175A
Manufacturer
Appleton
Manufacturer's Part Number
FDC175A
Description
3/4 Unilet Type FD-1 Gang
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381455794 / 00781381455794
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.29 (Each)
Standard Packaging
$226.45 (Per 5)
Resources
Images
 
 
FDC175A - Small Image
 
FDC175A - Large Image
Attachments
 
 
FDC175A - Specification Sheet
Other Links
 
 
FDC175A - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Size
3/4
Descriptions
Long Description
UNILETS FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Product Type
3/4 Unilet Type FD-1 Gang
extra long description
APP FDC175A 3/4 UNILET TYPE FD-1 GA
Description
3/4 UNILET TYPE FD-1 GANG
Additional Information
Cable Entry
(2) 3/4 IN Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDC175A
GTIN
00781381455794
UPC
781381455794
Taxonomies, Classifications, and Categories
Type
FDC Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
0.89
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDC175A.
Jump To:

Similar Items

Similar items are close alternatives to FDC175A, though they may not be 100% alike.

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Ma...
  • Our Part #: FDC175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($486.40) ·
FDC175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.64

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Si...
  • Our Part #: FDC2SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC2 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($218.68) ·
FDC2SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.34

Each

QTY:
Each
Add
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Siz...
  • Our Part #: FDC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FDC2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($122.56) ·
FDC2 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$61.28

Each

QTY:
Each
Add
1/2 FD 1-GANG UNILET
  • MFR Part #: FDC150A
  • GTIN: 00781381455770
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FDC175A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDC-1-75A Appleton Electric 00781381455794
FDC175LA Appleton Electric 781381455817
FDC175L Appleton Electric 781381322447
FDC175 Appleton Electric 00781381335508
FDC-1-75 Appleton Electric 781381335508
FDC-1-75L Appleton Electric 781381322430
FDC-1-75-A Appleton Electric 781381455794
FDC2 SA Eaton Crouse-Hinds 00782274745121
FDC2SA Eaton Crouse-Hinds 782274745121
FDC2SS Eaton Crouse-Hinds 662276160477
FDCM2 Eaton Crouse-Hinds 662277026611
FDC2 Eaton Crouse-Hinds 782274398204
FDC-2 Killark 00783936150086
FDC2M Killark 00783936048611
FDC-1-75A O-Z Gedney 00783126056150
FDC-1-75 O-Z Gedney 783126201369
FDC-2M Raco 783936048611
ADFSC2 Thomas & Betts 00042269302150
FDC2TB Thomas & Betts n/a
FDC2-TB Thomas & Betts 786210197104

* All prices subject to change.

Begin Live Chat