AR20044RS - 200A 4W4P RS Recpt Assembly

Appleton

  • $1612.46 (Each)
  • $1,612.46 (Each)
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
AR20044RS
Manufacturer
Appleton
Manufacturer's Part Number
AR20044-RS
Description
200A 4W4P RS Recpt Assembly
Pin and Sleeve Receptacle, 200 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 2 In;2-1/2 In;1-1/12 In Hub Size, #2/0 Awg to 250 MCM Wire Size, 8.5 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381296427 / 00781381296427
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,612.46 (Each)
Resources
Images
 
 
AR20044RS - Small Image
 
AR20044RS - Large Image
 
AR20044RS - Large Image
Attachments
 
 
AR20044RS - Specification Sheet
Other Links
 
 
AR20044RS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Material
Epoxy Powder Coated Copper Free Aluminum
Wire Size
#2/0 AWG to 250 MCM
amperage rating
200
Phase
3
Number of Wires
4
Poles
4
connection
Pressure Wire Terminal
Dimensions and Weight
Hub Size
2 in;2-1/2 in;1-1/12 in
Descriptions
Product Type
Pin and Sleeve Receptacle
Description
200A 4W4P RS RECPT ASSEMBLY
Long Description
Pin and Sleeve Receptacle, 200 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 2 in;2-1/2 in;1-1/12 in Hub Size, #2/0 AWG to 250 MCM Wire Size, 8.5 lb
Features
Polarized, reverse service type;epoxy powder coated copper free aluminum material;4 wire(s);shipping grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating;200 amp current rating;4 pole(s);weatherproof;clamp cover;1, shell grounding style;powertite[r] brand;application cellular relay station, compressor, motor generator unit, pump, welder.
Short Description
60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
Special Features
For Reverse Service (Generator Applications);Grounding Style:Shell Only;Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus;Ideal For Use on Shipping Docks, Ports and Other Ship to Shore Applications;Suitable For use in Locations Where a Weatherproof Enclosure is Required;Rough Usage Construction;Receptacle Meets Nema 3, 3R, 4, 4X With Plug Fully Inserted and Wing Nuts Fully Tight
extra long description
APP AR20044-RS 200A RS RECEPT ASSEM
Additional Information
for use with
Shipping Docks;Ports;AP20044CD and AP20044E Plugs
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AR20044-RS
GTIN
00781381296427
UPC
781381296427
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight
8.5 lb
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For AP20044CD And AP20044E Plugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR20044RS.
Jump To:

Similar Items

Similar items are close alternatives to AR20044RS, though they may not be 100% alike.

200A 4 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR20412
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR20412
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($972.50) ·
VR20412 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$972.50

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat