8486E - 4-11/16SQ 1-1/4" RSD 2 DVC CVR

Appozgcomm

  • $62.03 (Each)
  • $62.03 (Each)

  • $620.27 (Per 10)

  • $6,202.67 (Per 100)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
8486E
Manufacturer
Appozgcomm
Manufacturer's Part Number
8486E
Description
4-11/16SQ 1-1/4" RSD 2 DVC CVR
Square Cover, Appleton, 4-11/16" Double Device-Plaster Rings/Mud Rings, 1 -1/4" Raised, Volume: 13.5 Cubic Inch, Ul Standard: 514A, Ul Listed: E2527, Nema: Os-1
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855627790 / 00687855627790
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.03 (Each)
Carton
$620.27 (Per 10)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
75
Resources
Images
 
 
8486E - Small Image
 
8486E - Large Image
Attachments
 
 
8486E - Specification Sheet
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 1.25
Descriptions
Description
4-11/16SQ 1-1/4" RSD 2 DVC CVR
Product Type
4-11/16 S CVR 1-1/4 RSD 2 DVC
extra long description
EGS 8486E 4-11/16 S CVR 1-1/4 RSD 2
Long Description
Square Cover, Appleton, 4-11/16" double device-plaster rings/mud rings, 1 -1/4" raised, Volume: 13.5 Cubic Inch, UL Standard: 514A, UL Listed: E2527, NEMA: OS-1
Special Features
4 11/16 IN Square, 1 1/4 IN Raised Double Device Cover
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8486E
GTIN
00687855627790
UPC
687855627790
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight per each
0.43
Carton
10
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
Total availability: 75

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
32 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of 8486E.
Jump To:

Cross Referenced

These items are similar to 8486E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8486E Appleton Electric 00687855627790
TP593 Eaton Crouse-Hinds 00786189105933
72C21 Garvin Industries 00785592722478
1 Mulberry n/a
134 Mulberry n/a
374 Mulberry n/a
511 Mulberry n/a
52125 Orbit Industries 00835243000605
820 Raco 00050169008201
606-A Thomas & Betts n/a
72-C-21 Thomas & Betts 00785991145854
404-F Thomas & Betts n/a
52-C-00 Thomas & Betts 00785991137859
72-C-52-1-1/4 Thomas & Betts 00785991146653

* All prices subject to change.