846150 - 4SQ 1-1/2" RSD SGL DVC CVR

Appozgcomm

  • $13.11 (Each)
  • $13.11 (Each)

  • $327.75 (Per 25)

  • $1,311.00 (Per 100)
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
846150
Manufacturer
Appozgcomm
Manufacturer's Part Number
846150
Description
4SQ 1-1/2" RSD SGL DVC CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.5IN, Cubic Capacity:11ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768455 / 00687855768455
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.11 (Each)
Carton
$327.75 (Per 25)
Resources
Images
 
 
846150 - Large Image
 
846150 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 1.5
Descriptions
Description
4SQ 1-1/2" RSD SGL DVC CVR
Product Type
4 In S CVR 1-1/2 RSD SGL DVC
Long Description
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.5IN, Cubic Capacity:11CI
Special Features
4 IN Square, 1 1/2 IN Raised Single Device Tile Cover
extra long description
EGS 846-150 4 IN S CVR 1-1/2 RSD SG
Manufacturer Information
Manufacturers Part Number
846150
Brand
Appleton
GTIN
00687855768455
UPC
687855768455
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 846150.
Jump To:

Cross Referenced

These items are similar to 846150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
846-150 Appleton Electric 00687855768455
124 Eaton B-Line n/a
TP528 Eaton Crouse-Hinds 786189105285
52C22 Garvin Industries 785592981905
11265 Mulberry 95327112659
1 Mulberry n/a
123 Mulberry n/a
211 Mulberry n/a
265 Mulberry n/a
123 nVent-Thermal Management 00782856381006
41150 Orbit Industries 00835243000094
846-150 O-Z Gedney 687855768455
785 Raco 50169007853
52C53112 Thomas & Betts 785991140552
407-F Thomas & Betts 00781720006311
52C5011225 Thomas & Betts 00785991140200
52-C-50-1-1/2-25 Thomas & Betts n/a
52C50-1-1/2 Thomas & Betts n/a
52-C-50-1-1/2-25 Thomas & Betts Conduit n/a
C4458 Topaz 751338872097
V524 Unity Manufacturing 00091617105288

* All prices subject to change.

Begin Live Chat