MC123BR0RGYGN - 12/3 WG MC Sol BR/or/Gy/GN Steel Armor 250'

Flexible Conduit

  • $1.25 (Per Foot)
  • $1.25 (Per Foot)

  • $312.16 (Per 250 Feet)

  • $1,248.64 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC123BR0RGYGN
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1705B42T01
Description
12/3 WG MC Sol BR/or/Gy/GN Steel Armor 250'
MC Tuff Type MC Cable, Traditional Lightweight, With Ground and Neutral, 3 Conductors, 12 Awg Conductor and Ground, Solid Copper, Outside Diameter: 0.53 In, 600 V, 90 Deg C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Gray, Green, 250 FT Coil, Weight: 186 LB/1000 FT, Ul 83, 1479, 1569, 1581, 2556 File Number E80042, Ul File Number R-14141, Nec 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518,
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680195593 / 00077680195593
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.25 (Per Foot)
Carton
$312.16 (Per 250 Feet)
Resources
Images
 
 
MC123BR0RGYGN - Large Image
 
MC123BR0RGYGN - Large Image
 
MC123BR0RGYGN - Large Image
 
MC123BR0RGYGN - Large Image
Attachments
 
 
MC123BR0RGYGN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG Conductor And Ground
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Color
408Y/277Y: Brown, Orange, Gray, Green
Conductor Material
Solid Copper
Insulation Material
THHN
Dimensions and Weight
Length
250 FT Coil
Descriptions
Description
12/3 WG MC SOL BR/OR/GY/GN STEEL ARMOR 250'
Product Type
12-3 MC Tuff BN Oe Gy GN 250' Coil
extra long description
KT 1705B42T01 12-3 MC TUFF BN OE GY
Long Description
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Gray, Green, 250 FT Coil, Weight: 186 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518,
Special Features
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system
Additional Information
outside diameter
0.53
Manufacturer Information
Manufacturers Part Number
1705B42T01
Brand
Flexible Conduit
GTIN
00077680195593
UPC
077680195593
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Lightweight Type MC Cable With Ground And Neutral
Availability
Status
Inactive
Packaging
Weight
186
Weight per foot
0.14
Carton
250
Uses, Certifications, and Standards
Temperature Rating
90 Deg C (Dry)
standard
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat