IZT3PSP32SC35M - 277V Bal

Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IZT3PSP32SC35M
Manufacturer
Advance
Manufacturer's Part Number
IZT3PSP32SC35M
Description
277V Bal
Maximum Dimming Versatility Compatible With Controls From Numerous Manufacturers Using Standard 0-10VDC Controls;Ideal For Frequent Switching Applications Such As Occupancy Sensors and Daylight Harvesting - Programmed Start Operation The Mark 7 0–10V Series Of Dimmable Electronic Ballasts Offer Maximum Versatility By Incorporating Separate Control Leads For Use With A Wide Array Of Controllers, Including Occupancy Sensors, Daylight Harvesting Controls, and Building Management Systems From More Than 40 Manu
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135402 / 00781087135402
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IZT3PSP32SC35M - Large Image
 
IZT3PSP32SC35M - Large Image
Attachments
 
 
IZT3PSP32SC35M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.79-0.33
Voltage Rating
120-277
Number of Lamps
3
Wattage
94
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
6.69
Length
3.74
Height
4.65
Descriptions
Description
277V BAL
Product Type
Ele Dimming Ballast(3)F32T8 120-277V
extra long description
ADV 504092 ELE DIMMING BALLAST(3)F3
Long Description
Maximum dimming versatility Compatible with controls from numerous manufacturers using standard 0-10VDC controls;Ideal for frequent switching applications such as occupancy sensors and daylight harvesting - Programmed start operation The Mark 7 0–10V series of dimmable electronic ballasts offer maximum versatility by incorporating separate control leads for use with a wide array of controllers, including occupancy sensors, daylight harvesting controls, and building management systems from more than 40 manu
Special Features
IntelliVolt 120-277V, Mark 7 0-10V Dimming, Parallel Lamp Operation
Additional Information
total harmonic distortion
<=10
Power Factor
0.99
Ballast Factor
1.00
Minimum Starting Temperature
50
dimmable
Dimmable
start type
Programmed
ANSI Code
N/A
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
IZT3PSP32SC35M
GTIN
00781087135402
UPC
781087135402
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
ELECTRONIC
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
Mounting
8.9
Application
Commercial
standard
UL certificate;CEC Listing;CEE Rated;NEMA Premium;RoHS Compliant;CSA certificate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IZT3PSP32SC35M.
Jump To:

Similar Items

Similar items are close alternatives to IZT3PSP32SC35M, though they may not be 100% alike.

Ge Ultrastart™ T8, Normal Ballast Factor, Rapid Start, 9.5 In Length, 1.7 In Wid...
  • Our Part #: GE332MVPSNV03
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GE332MVPS-N-V03
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($704.80) ·
GE332MVPSNV03 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat