HCN4S5490C2LSG35 - 4L T5 Ho Mult/Volt Bal For Fbay

Advance

  • $84.39 (Each)
  • $84.39 (Each)

  • $506.34 (Per 6)
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
HCN4S5490C2LSG35
Manufacturer
Advance
Manufacturer's Part Number
HCN4S5490C2LSG35I
Description
4L T5 Ho Mult/Volt Bal For Fbay
Ballast, Programmed, 54 W, 347 to 480 V, 0.69 A, F54T5/Ho Shape, Non Dimmable, 4 Lamps, 16.70 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 1.212 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087047880 / 00781087047880
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.39 (Each)
Standard Packaging
$506.34 (Per 6)
Resources
Images
 
 
HCN4S5490C2LSG35 - Large Image
 
HCN4S5490C2LSG35 - Large Image
Specifications Sheets
 
 
HCN4S5490C2LSG35 - Specification Sheet
Attachments
 
 
HCN4S5490C2LSG35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.69 A
Shape
F54T5/HO
Number of Lamps
4
Voltage Rating
347-480
Wattage
54
Lamp Type
T5
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
16.70 in
Height
1.18 in
Width
1.7 in
Descriptions
Product Type
Ballast
Long Description
Ballast, Programmed, 54 W, 347 to 480 V, 0.69 A, F54T5/HO Shape, Non Dimmable, 4 Lamps, 16.70 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 1.212 kg/EA
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Ballast, 54 W, 347 to 480 V, Metal
Special Features
Energy Efficient Design;Compact and Lightweighthousing
extra long description
ADV HCN4S5490C2LSG35I ELE BALLAST (
Description
4L T5 HO MULT/VOLT BAL FOR FBAY
Additional Information
start type
Programmed Start
For Bulb Type
F54T5/HO
Power Factor
0.98
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Warranty
5 yr
Made in USA
yes
package quantity
1 PK;6 BX
Ballast Factor
1
Wire Type
SOLID
Manufacturer Information
Manufacturers Part Number
HCN4S5490C2LSG35I
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087047880
UPC
781087047880
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight
1.212 kg/EA
Weight per each
2.7
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat