A75301151 - A75 3P Contactor, 480/60, 400-115/50

Abb

  • $1687.20 (Each)
  • $1,687.20 (Each)

  • $33,744.00 (Per 20)
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
A75301151
Manufacturer
Abb
Manufacturer's Part Number
A75-30-11-51
Description
A75 3P Contactor, 480/60, 400-115/50
3 Pole, 125 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880617 / 00662019880617
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,687.20 (Each)
Standard Packaging
$33,744.00 (Per 20)
Resources
Images
 
 
A75301151 - Small Image
 
A75301151 - Large Image
Other Links
 
 
A75301151 - Other
Attachments
 
 
A75301151 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.33x3.22x4.25
Descriptions
Product Type
A75, 3P Contr, 480/60, 400-415/50
extra long description
ABB A75-30-11-51 A75,3P CONTR,480/6
Long Description
3 pole, 125 amp, non-reversing across the line contactor with 480V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Description
A75 3P CONTACTOR, 480/60, 400-115/50
Manufacturer Information
Manufacturers Part Number
A75-30-11-51
Brand
ABB
GTIN
00662019880617
UPC
662019880617
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
2.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A75301151.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A75301151.

A75 3P Contactor, 480/60, 400-115/50
  • Our Part #: 1SBL411001R5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A75-30-11-51
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 20 ($33,744.00) ·
1SBL411001R5111 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,687.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat