A63301151 - A63 3P Contactor, 480/60, 400-415/50

Abb

  • $2479.89 (Each)
  • $2,479.89 (Each)

  • $49,597.80 (Per 20)
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
A63301151
Manufacturer
Abb
Manufacturer's Part Number
A63-30-11-51
Description
A63 3P Contactor, 480/60, 400-415/50
IEC Contactor, 3 Poles, 115 A, 480 V Ac, 3 Phases, 1 Auxiliary Contact, 3.22 In Overall Length, 4.25 In Overall Width, 4.33 In Overall Height, 2.54 LB
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880532 / 00662019880532
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,479.89 (Each)
Standard Packaging
$49,597.80 (Per 20)
Resources
Images
 
 
A63301151 - Small Image
 
A63301151 - Large Image
Other Links
 
 
A63301151 - Other
Attachments
 
 
A63301151 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
115 A
Number of Phases
3
Dimensions and Weight
Overall Length
3.22 in
Size
4.33x3.22x4.25
Descriptions
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 115 A, 480 V ac, 3 Phases, 1 Auxiliary Contact, 3.22 in Overall Length, 4.25 in Overall Width, 4.33 in Overall Height, 2.54 lb
Features
3 Pole,115 Amp,Non- Reversing Across The Line Contactor With 480V Ac Coil And 1 No And 1 Ac Auxiliary Contacts.
Short Description
IEC Contactor, 3 Poles, 115A, 480 VAC, 1 NO/1 NC
extra long description
ABB A63-30-11-51 A63,3P CONTR,480/6
Special Features
Compact, space saving design
Description
A63 3P CONTACTOR, 480/60, 400-415/50
Additional Information
Coil Voltage
480 V ac
Number of Auxiliary Contacts
1
Overall Width
4.25 in
Overall Height
4.33 in
Standards Met
UL Listed;IEC Standard;CSA Certified
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A63-30-11-51
GTIN
00662019880532
UPC
662019880532
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight
2.54 lb
Weight per each
2.54
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A63301151.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A63301151.

A63 3P Contactor, 480/60, 400-415/50
  • Our Part #: 1SBL371001R5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A63-30-11-51
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 20 ($49,597.80) ·
1SBL371001R5111 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,479.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat