A50301184 - A50 3P Contactor, 110/50, 110-120/60

Abb

  • $2199.81 (Each)
  • $2,199.81 (Each)

  • $43,996.20 (Per 20)
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
A50301184
Manufacturer
Abb
Manufacturer's Part Number
A50-30-11-84
Description
A50 3P Contactor, 110/50, 110-120/60
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019880488 / 3471522082848 / 00662019880488
Weight per unit
2.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,199.81 (Each)
Standard Packaging
$43,996.20 (Per 20)
Resources
Images
 
 
A50301184 - Small Image
 
A50301184 - Large Image
Other Links
 
 
A50301184 - Other
Attachments
 
 
A50301184 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
82x110x108mm
Descriptions
Product Type
A50, 3P Contr, 110/50, 110-120/60
extra long description
ABB A50-30-11-84 A50,3P CONTR,110/5
Long Description
3 pole, 55 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Description
A50 3P CONTACTOR, 110/50, 110-120/60
Manufacturer Information
Manufacturers Part Number
A50-30-11-84
Brand
ABB
GTIN
00662019880488
UPC
662019880488
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
2.53
Carton
1
Package
20
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
Application
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC / 1000 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A50301184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A50301184.

A50 3P Contactor, 110/50, 110-120/60
  • Our Part #: 1SBL351001R8411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A50-30-11-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 20 ($43,996.20) ·
1SBL351001R8411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,199.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat