A145301184 - A145 3P Contactor, 110/50, 110-120/60

Abb

  • $1374.87 (Each)
  • $1,374.87 (Each)
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
A145301184
Manufacturer
Abb
Manufacturer's Part Number
A145-30-11-84
Description
A145 3P Contactor, 110/50, 110-120/60
3 Pole, 230 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879406 / 7320500203293 / 00662019879406
Weight per unit
8.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,374.87 (Each)
Resources
Images
 
 
A145301184 - Small Image
 
A145301184 - Large Image
Attachments
 
 
A145301184 - Specification Sheet
Other Links
 
 
A145301184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
111.5x196x160mm
Descriptions
Product Type
A145 3PCONTR 110/50 110-120/60
extra long description
ABB A145-30-11-84 A145 3PCONTR 110/
Long Description
3 pole, 230 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Description
A145 3P CONTACTOR,110/50,110-120/60
Manufacturer Information
Manufacturers Part Number
A145-30-11-84
Brand
ABB
GTIN
00662019879406
UPC
662019879406
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
8.36
Carton
1
Uses, Certifications, and Standards
standard
BV, CB, CCC, CE, DNV, RINA, RoHS
Application
For various applications such as motor starting, isolation, by-pass and distribution application up to max 1000 V.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A145301184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A145301184.

A145 3P Contactor, 110/50, 110-120/60
  • Our Part #: 1SFL471001R8411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A145-30-11-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,374.87) ·
1SFL471001R8411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,374.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat