A110301184 - A110 3P Contactor 120/60V, 110/50

Abb

  • $799.93 (Each)
  • $799.93 (Each)
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
A110301184
Manufacturer
Abb
Manufacturer's Part Number
A110-30-11-84
Description
A110 3P Contactor 120/60V, 110/50
3 Pole, 160 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879239 / 7320500141588 / 00662019879239
Weight per unit
4.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$799.93 (Each)
Resources
Images
 
 
A110301184 - Small Image
 
A110301184 - Large Image
Other Links
 
 
A110301184 - Other
Attachments
 
 
A110301184 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
102x148x123.5mm
Descriptions
Product Type
A110, 3P Contr. 110/50, 120/60
extra long description
ABB A110-30-11-84 A110,3P CONTR. 11
Long Description
3 pole, 160 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Description
A110 3P CONTACTOR 120/60V, 110/50
Manufacturer Information
Manufacturers Part Number
A110-30-11-84
Brand
ABB
GTIN
00662019879239
UPC
662019879239
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
4.53
Carton
1
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, CE, DNV, RoHS
Application
For various applications such as motor starting, isolation, by-pass and distribution application up to max 1000 V.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A110301184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A110301184.

A110 3P Contactor 120/60V, 110/50
  • Our Part #: 1SFL451001R8411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A110-30-11-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($799.93) ·
1SFL451001R8411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$799.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat