TSR2W6A - 1PC Surface Raceway, 1-1/4", 6' Long, PVC, WH

Hellermanntyton

  • $2.48 (Each)
  • $2.48 (Each)

  • $297.60 (Per 120)

In-Stock: 49 available locally (Searcy, AR) (change location)
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
TSR2W6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-6A
Description
1PC Surface Raceway, 1-1/4", 6' Long, PVC, WH
Surface Raceway, White, PVC Material, 6 FT Length, 1-1/4 In Width, 3/4 In Height, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306100683 / 4031026723815 / 04031026723815
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$297.60 (Per 120)
Stock Availability
Searcy
49 (Check another store)
Little Rock
72
All Stores
121
Resources
Images
 
 
TSR2W6A - Small Image
 
TSR2W6A - Large Image
 
TSR2W6A - Large Image
 
TSR2W6A - Video
Attachments
 
 
TSR2W6A - Specification Sheet
Other Links
 
 
TSR2W6A - Other
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
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6 ft
Width
1-1/4 in;31.75 mm
Height
3/4 in;19.5 mm
Descriptions
Product Type
Surface Raceway
Long Description
Surface Raceway, White, PVC Material, 6 ft Length, 1-1/4 in Width, 3/4 in Height, Tamper Resistant
Features
HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.
Short Description
Surface Raceway, White, PVC, 120 FT CT, 6 ft Length, 3/4 in Width, 1/2 in Height
Special Features
Tamper Resistant
Description
1PC SURFACE RACEWAY, 1-1/4", 6' LONG, PVC, WH
extra long description
TYN TSR2W-6A TSR2-6A PVC WH 120.0 F
Additional Information
Resistance Properties
Tamper Resistant
Standards Met
ANSI/TIA-568-C and 569-A;RoHS Compliant;UL Listed
package quantity
120 CT
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR2W-6A
Brand
Hellermann Tyton
GTIN
04031026723815
UPC
089306100683
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR2-6A
Packaging
Weight per each
0.129
Carton
120
Uses, Certifications, and Standards
Application
Telecom Rooms
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 121

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
72 View Store
Searcy
49 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TSR2W6A.
Jump To:

Similar Items

Similar items are close alternatives to TSR2W6A, though they may not be 100% alike.

Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Commu...
  • Our Part #: TSR2FW6A
  • Searcy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TSR2FW-6A
  • Manufacturer: Hellermanntyton
  • Find: Similar Items
  • Pkg Sizes: 120 ($352.80) ·
TSR2FW6A - Hellermanntyton

Searcy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat