521711 - 4SQ, 2-1/8D NX W/1" Ko

Abb

  • $7.16 (Each)
  • $7.16 (Each)

  • $357.84 (Per 50)

  • $715.67 (Per 100)

In-Stock: 500 available locally (Little Rock, AR) ( change location)

QTY:
Each
Quick Specs
Catalog Number
521711
Manufacturer
Abb
Manufacturer's Part Number
52171 1
Description
4SQ, 2-1/8D NX W/1" Ko
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 87.5 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991167153 / 5415022284812 / 00785991167153
Weight per unit
0.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.16 (Each)
Carton
$357.84 (Per 50)
Stock Availability
Little Rock
500 (Check another store)
All Stores
2,680
Resources
Images
 
 
521711 - Small Image
 
521711 - Large Image
 
521711 - Large Image
Attachments
 
 
521711 - Specification Sheet
Other Links
 
 
521711 - Other
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
2-1/8 in;53.975 mm
Depth
2-1/8
Descriptions
Product Type
Outlet Box
Description
4SQ,2-1/8D NX W/1" KO
Long Description
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);1/2 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 87.5 lb/100
Features
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Short Description
4" Square Outlet Box, Silver, 2-1/8" D, 3/4" KO
Special Features
Made of Steel, Welded Construction
extra long description
ABB 52171 1 4SQR BX,STL,1/2,3/4,1 K
Additional Information
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Side);1/2 in (End);3/4 in (Bottom);1/2 in (Bottom)
Number of Knockouts
13
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
number of outlet
1
Knockouts
13
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
52171 1
sub brand
Steel City(R)
GTIN
00785991167153
UPC
785991167153
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
87.5 lb/100
Weight per each
0.875
Carton
50
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Conduit
standard
UL E2969
These alternate items can be purchased instead of 521711.
Jump To:

Similar Items

Similar items are close alternatives to 521711, though they may not be 100% alike.

Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 ...
  • MFR Part #: TP436
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($161.96)
TP436 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$6.48

Each

QTY:
Each
Add
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable ...
  • MFR Part #: 4SD1
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($521.71)
4SD1 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$20.87

Each

QTY:
Each
Add
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S 1/2-3/4-1ko
  • MFR Part #: 233
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 25 ($180.75)
233 - Hubbell--Raco

Check local availability

Total Availability: In Stock

Book Price

$7.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 521711 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SD1 Appleton Electric 00687855750955
TP436 Eaton Crouse-Hinds 00786189104363
4SDB-100 Orbit Industries 00835243010369
4SD1 O-Z Gedney n/a
233 Raco 00050169902332
521711 Thomas & Betts 00785991167153
4SDW1 Thomas & Betts n/a
4-SDW-1 Thomas & Betts n/a
D4455 Topaz 00751338872103

* All prices subject to change.