SGGBAG - Secure Grip Wire Connector SG-G Bag, GR Grounding

3M

  • $0.27 (Each)
  • $0.27 (Each)

  • $134.75 (Per 500)

  • $269.50 (Per 1,000)

  • $1,347.50 (Per 5,000)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SGGBAG
Manufacturer
3M
Manufacturer's Part Number
SGGBAG
Description
Secure Grip Wire Connector SG-G Bag, GR Grounding
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
076308926069 / 00076308926069
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$134.75 (Per 500)
Standard Packaging
$1,347.50 (Per 5,000)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
20,000
Resources
Images
 
 
SGGBAG - Small Image
 
SGGBAG - Large Image
Attachments
 
 
SGGBAG - Specification Sheet
Descriptions
Product Type
3M™ Secure Grip Wire Connectors
extra long description
3M 7100180515 3M™ Secure Grip Wire
Features
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed.
Description
SECURE GRIP WIRE CONNECTOR SG-G BAG, GR GROUNDING
Long Description
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.
Special Features
Robust spring design for high performance holding power
Manufacturer Information
Brand
3M
Manufacturers Part Number
SGGBAG
GTIN
00076308926069
UPC
076308926069
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Secure Grip Wire Connectors
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0007
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Residential and commercial wiring jobs
standard
UL Listed
Total availability: 20,000

Location search:

* All prices subject to change.