82A1 - Inline Resin Power Cable Splice Kit, Up to 2awg

3M

  • $64.75 (Each)
  • $64.75 (Each)

  • $647.50 (Per 10)

In-Stock: 2 available locally (Andrews, TX) (change location)
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
82A1
Manufacturer
3M
Manufacturer's Part Number
82-A1N
Description
Inline Resin Power Cable Splice Kit, Up to 2awg
Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3M(TM) Scotchcast(TM) No.4 Resin
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/GTIN
054007250241 / 00054007250241
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.75 (Each)
Standard Packaging
$647.50 (Per 10)
Stock Availability
Andrews
2 (Check another store)
Odessa
3
All Stores
577
Resources
Images
 
 
82A1 - Large Image
 
82A1 - Large Image
Specifications Sheets
 
 
82A1 - Specification Sheet
Attachments
 
 
82A1 - Specification Sheet
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
1k/5k
Descriptions
Product Type
Splice Kit
Long Description
Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3M(TM) Scotchcast(TM) No.4 Resin
Features
Designed for use in weather-exposed or direct-burial locations.For making inline (straight) splices on unshielded,synthetic insulated cables rated up to a maximum of 5kV and for multiple conductor cables rated up to a maximum of 1kV.UL Listed for direct burial and submerged applications up to 600 volts and 90°C.For use with UL Listed connectors only.
Short Description
Splice Kit, 1 KV (Multiple Conductor);5 KV (Single Conductor), 2-3/0 AWG
Description
INLINE RESIN POWER CABLE SPLICE KIT, UP TO 2AWG
Additional Information
Kit Contents
Mold Body;Pouring Spouts;Scotch(TM) 23 Electrical Tape;3M(TM) Scotchcast(TM) No.4 Resin
Maximum Voltage Rating
1 KV (Multiple Conductor);5 KV (Single Conductor)
Standards Met
UL MA
package quantity
1 CT;10 PK
Cable Type
Inline
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
82-A1N
sub brand
Scotchcast(TM)
GTIN
00054007250241
UPC
054007250241
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Inline Splice
Packaging
Weight
0.64 lb
Weight per each
0.64
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 577

Location search:
These alternate items can be purchased instead of 82A1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 82A1.

3M 7100123073 3M™ Scotchcast™ Inlin
  • Our Part #: 82A1N
  • Andrews Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 82A1N
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($647.50) ·
82A1N - Minnesota Mining (3M)

Andrews Availability: In Stock

Total Availability: In Stock

Book Price

$64.75

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 82A1, though they may not be 100% alike.

LV Gel Stub Splice
  • Our Part #: GELCAP2
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GELCAP-2(B5)
  • Manufacturer: RAY
  • Find: Similar Items
  • Pkg Sizes: 5 ($222.35) ·
GELCAP2 - Te Connectivity/Tyco

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.47

Each

QTY:
Each
Add
Easy-Splice Roll On, Black Insulation Color, Sealing Strip, -40 °C Operating Tem...
  • Our Part #: R0S20
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ROS-2/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($154.02) ·
R0S20 - Nsi Industries

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.67

Each

QTY:
Each
Add
Easy-Splice Wrap-Around, Splice Cover, 6 In (Sleeve) Overall Length, 1000 V, 0.3...
  • Our Part #: WAGS406
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WAGS-4/0-6
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($115.14) ·
WAGS406 - Nsi Industries

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat