EMT11290 - 1-1/2", 90D Emt Elb

Ecn-Korns

  • $13.49 (Each)
  • $13.49 (Each)

  • $269.80 (Per 20)

  • $1,349.00 (Per 100)

In-Stock: 78 available locally (Odessa, TX) (change location)
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
EMT11290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1-1/2X90
Description
1-1/2", 90D Emt Elb
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, Threaded Connection, 198 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020256 / 00784011020256
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.49 (Each)
Standard Packaging
$269.80 (Per 20)
Stock Availability
Odessa
78 (Check another store)
All Stores
2,128
Resources
Images
 
 
EMT11290 - Large Image
 
EMT11290 - Large Image
Attachments
 
 
EMT11290 - Specification Sheet
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
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 1-1/2 in Trade Size, Galvanized, 90 ° Connection Orientation, 8.25 in Bend Radius, Threaded Connection, 198 lb/100
Short Description
EMT Standard Radius Elbow, 1-1/2 in, Galvanized, 90 Degree
Description
1-1/2",90D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
8.25 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
20 CT
Connection Orientation
90 °
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB1-1/2X90
Model
EMTELB
GTIN
00784011020256
UPC
784011020256
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
198 lb/100
Standard Package
20 PER CARTON
Weight per each
1.98
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,128

Location search:
These alternate items can be purchased instead of EMT11290.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT11290.

1 1/2X90 Emt Elbow
  • Our Part #: EMTELB112X90
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB1-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 15 ($202.35) ·
EMTELB112X90 - Robroy/Ecn Korns

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$13.49

Each

QTY:
Each
Add
1-1/2", 90D Emt Elb
  • Our Part #: 112EMTL90
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.49) ·
112EMTL90 - Condumex Incorporated

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$13.49

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT11290, though they may not be 100% alike.

1-1/2IN Emt Elb
  • Our Part #: 85
  • Odessa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 85
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($151.32) ·
85 - Topaz - Southwire LLC

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat