PR5332 - 1/2" Straight LT Connector

Plastibond

  • $92.24 (Each)
  • $92.24 (Each)

  • $3,689.60 (Per 40)

In-Stock: 3 available locally (Gilbert, AZ) (change location)
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
PR5332
Manufacturer
Plastibond
Manufacturer's Part Number
PR5332
Description
1/2" Straight LT Connector
1/2 Straight LT Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208418 / 00784011208418
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.24 (Each)
Standard Packaging
$3,689.60 (Per 40)
Stock Availability
Gilbert
3 (Check another store)
Phoenix
73
All Stores
267
Resources
Images
 
 
PR5332 - Large Image
Attachments
 
 
PR5332 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Description
1/2" STRAIGHT LT CONNECTOR
Long Description
CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; LIQUIDTIGHT CONDUIT USED ON; UL (CANADA AND US), UL 467/514B, ETL APPROVAL; 40 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Overall Dimension 1.46 Inch Diameter x 2.12 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001
Product Type
Connector
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 40 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2.12 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5332
Brand
PLASTIBOND
GTIN
00784011208418
UPC
784011208418
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
40
Weight per each
0.2
Carton
1
Package
40
Uses, Certifications, and Standards
Used On
Liquidtight Conduit
Approval
UL (Canada and US), UL 467/514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 267

Location search:
These alternate items can be purchased instead of PR5332.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PR5332.

Liquid Tight Straight Connector, 1/2 In Trade Size, Ferrous Metal Material, PVC ...
  • Our Part #: 5332
  • Gilbert Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PR5332
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.24) ·
5332 - Robroy/Plasti-Bond

Gilbert Availability: In Stock

Total Availability: In Stock

Book Price

$92.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat