UC104 - 2/0 to 3/4" Rod HD Ground Connector

Nsi

  • $79.40 (Each)
  • $79.40 (Each)

  • $952.80 (Per 12)

In-Stock: 3 available locally (Marshall, TX) ( change location)
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
UC104
Manufacturer
Nsi
Manufacturer's Part Number
UC-104
Description
2/0 to 3/4" Rod HD Ground Connector
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Material, 5/8 to 3/4 In Rod Size, 3/8 In Ips Size, #4 to #2/0 Awg Conductor Size, 0.54 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381108036 / 6623811080364 / 00662381108036
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.40 (Each)
Carton
$952.80 (Per 12)
Stock Availability
Marshall
3 (Check another store)
Longview
1
All Stores
121
Resources
Images
 
 
UC104 - Small Image
 
UC104 - Large Image
 
UC104 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4 to #2/0 AWG
Material
High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher)
Material, Color, and Finish
Clamp Material
2/0-4 AWG
Insulation Material
Silicon Bronze
Descriptions
Description
2/0 TO 3/4" ROD HD GROUND CONNECTOR
Product Type
Ground Connector
Features
Heavy Duty Ground Conn. 1/2" Rod,1/4" Pipe, Cable Range 2/0-4, UL.
Short Description
Heavy Duty U Bolt Ground Clamp 1 Cond. #4 to #2/0 AWG Conductor Size
Long Description
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Material, 5/8 to 3/4 in Rod Size, 3/8 in IPS Size, #4 to #2/0 AWG Conductor Size, 0.54 lb
Special Features
5/8 to 3/4 in Rod - 3/8 in Pipe Size
extra long description
NSI UC-104 U Bolt Gnd Clamp 1 Cond
Additional Information
accessory type
Ground Connector
Rod Size
5/8 to 3/4 in
IPS Size
3/8 in
for use with
Grounding Wire
Standards Met
UL MA;UL467
package quantity
12 CT
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
UC-104
GTIN
00662381108036
UPC
662381108036
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Packaging
Weight
0.54 lb
Weight per each
0.54
Carton
12
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 121

Location search:
These alternate items can be purchased instead of UC104.
Jump To:

Cross Referenced

These items are similar to UC104 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-2B Anderson n/a
GAR6426 Burndy 00781810238202
GPC3813 DOSSERT n/a
C104 Greaves 00784491250808
GPL-5, GUB-2 ILSCO n/a
GPL-5 ILSCO 78366926208
GUB-2 ILSCO 78366923243
91733 Morris 00601986917339
UC-104 NSi Industries 00662381108036
ABG-0322 O-Z Gedney 00783126008098
GPL-5-Q Panduit 07498360488
GPL 5 Penn-Union 00785037358057
GPL-5 Penn-Union 78503735805
I0C2148 SEFCOR n/a
GUV5821 Thomas & Betts 00783786803514

* All prices subject to change.

Begin Live Chat