GL238 - #2 1-Hole Compression Lug 3/8" Bolt

Nsi

  • $6.05 (Each)
  • $6.05 (Each)

  • $604.78 (Per 100)

In-Stock: 16 available locally (Prescott Valley, AZ) ( change location)
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
GL238
Manufacturer
Nsi
Manufacturer's Part Number
GL238
Description
#2 1-Hole Compression Lug 3/8" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036056 / 6623810360566 / 00662381036056
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.05 (Each)
Carton
$6.05 (Each)
Stock Availability
Prescott Valley
16 (Check another store)
Phoenix
162
All Stores
381
Resources
Images
 
 
GL238 - Small Image
 
GL238 - Large Image
Tech Bulletins
 
 
GL238 - Tech Bulletin
Other Links
 
 
GL238 - Other
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=1.80 - W=.600 - OD=.420 - ID=.310
Descriptions
Description
#2 1-HOLE COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Short 2 Awg 3/8 Bolt Size
extra long description
NSI GL238 CU CMP Lug Short 2 AWG 3/
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 2 AWG (STR) - 3/8 Mounting Hole
Additional Information
Cable Size
# 2 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL238
GTIN
00662381036056
UPC
662381036056
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Mounting
3/8 Mounting Hole
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GL238.
Jump To:

Similar Items

Similar items are close alternatives to GL238, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulate...
  • MFR Part #: 54143-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($122.35) ·
54143TB - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$4.89

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulate...
  • MFR Part #: 54107
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($122.35) ·
54107 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$4.89

Each

QTY:
Each
Add
Copper Compression Lug, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper ...
  • MFR Part #: L238
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($239.73) ·
L238 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$4.79

Each

QTY:
Each
Add
2 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • MFR Part #: YA2CL4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.48) ·
YA2CL4B0X - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$17.48

Each

QTY:
Each
Add
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 3/8 Bolt Size, Tin Pla...
  • MFR Part #: CTL2-38
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($97.38) ·
CTL238 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.90

Each

QTY:
Each
Add
Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Mate...
  • MFR Part #: LCA238Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($174.76) ·
LCA238Q - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$3.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL238 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30024 3M Electrical Products 00054007124931
MC2-38RX 3M Electrical Products 00054007091899
MC238RX 3M Electrical Products n/a
325203 Amprobe n/a
35184 Amprobe n/a
VHCS-2-38 Anderson n/a
VHCS238 Anderson n/a
YA2CL4-BOX Burndy 00781810552001
YA2C-L4 Burndy 00781810099520
YA2CL4X Burndy n/a
YAL2CT38 Burndy 00781810417188
HCS1238 Burndy n/a
DPLS638 DOSSERT n/a
GL 238 Greaves n/a
GL-238 Greaves 00784491320105
VHCS-2-38 Hubbell Power Systems 00096359338451
CC238 Ideal Industries n/a
CRC-2 ILSCO n/a
CSWS-2-38 ILSCO 00783669633092
CCL-2-12 ILSCO 00783669031362
CCL212 ILSCO n/a
CRC2 ILSCO n/a
CCL-2-38 ILSCO 78366903134
MRAT26 MAC n/a
94038 Morris 00601986940382
GL238 NSi Industries 00662381036056
LCAS2-38-Q Panduit 00074983225316
LCA2-38-Q Panduit 00074983900176
LCA238 Panduit n/a
LCAS238 Panduit n/a
BLU-2S2 Penn-Union 00785037230711
54143-TB Thomas & Betts 00786210541433
CTL2-38 Thomas & Betts 00783786131785
HL2-38 Thomas & Betts n/a
54143 Thomas & Betts n/a
54443 Thomas & Betts 00786210544434
HL238 Thomas & Betts n/a
S989217 Thomas & Betts n/a
54143BS Thomas & Betts 78621094988
54143TB Thomas & Betts 78621054143
G37438 Woodhead 00800755051377

* All prices subject to change.

Begin Live Chat