ALED140PSM20SBSF - KT-ALED140PS-M2-Osb-SF-8CSB-Vdim-P

Keystone

  • $332.60 (Each)
  • $332.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALED140PSM20SBSF
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED140PS-M2-OSB-SF-8CSB-VD
Description
KT-ALED140PS-M2-Osb-SF-8CSB-Vdim-P
140W Power Select Color Select Led Area Light With Nema Type 7-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type Iii, Iv, and V). Slip Fitter Mount. Nema Type 3-Pin Twist Lock Photocell. 120-277V Input. 0-10V Dim
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654153100 / 0843654153100 / 00843654153100
Weight per unit
15.432 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.60 (Each)
Resources
Images
 
 
ALED140PSM20SBSF - Small Image
 
ALED140PSM20SBSF - Large Image
Attachments
 
 
ALED140PSM20SBSF - Specification Sheet
Features
Wattage
140/100/70
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Description
KT-ALED140PS-M2-OSB-SF-8CSB-VDIM-P
Product Type
140W Power Select Color Select Led Area Light With Nema Type
extra long description
Key KT-ALED140PS-M2-OSB-SF-8CSB-VDI
Long Description
140W Power Select Color Select LED Area Light with NEMA Type 7-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type III, IV, and V). Slip Fitter Mount. NEMA Type 3-pin Twist Lock Photocell. 120-277V Input. 0-10V Dim
Construction
N/A
Additional Information
Input Voltage
120-277V
ip rating
IP65
Nominal Size
Medium Housing
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
Manufacturer Information
Manufacturers Part Number
KT-ALED140PS-M2-OSB-SF-8CSB-VD
Brand
Keystone
GTIN
00843654153100
UPC
843654153100
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
15.432
Carton
1
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
There were no add-on items found for ALED140PSM20SBSF.

* All prices subject to change.