BNDN1000 - Din Rail 35MM Aluminum 1M

IDC

  • $9.52 (Each)
  • $9.52 (Each)

  • $952.00 (Per 100)

In-Stock: 3 available locally (Terrell, TX) (change location)
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
BNDN1000
Manufacturer's Part Number
BNDN1000
Description
Din Rail 35MM Aluminum 1M
Din Rail, Din Rail Accessory Type, 1000 (L) X 35 (W) X 12 (H) MM;39.4 (L) X 1.4 (W) X 0.47 (H) In Dimensions, For Use With Circuit Breakers, Made In Usa, Aluminum Material Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
-
UPC/EAN/GTIN
883630014370
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Carton
$952.00 (Per 100)
Stock Availability
Terrell
3 (Check another store)
Tyler
0
All Stores
1,630
Resources
Images
 
 
BNDN1000 - Small Image
 
BNDN1000 - Large Image
Specifications Sheets
 
 
BNDN1000 - Specification Sheet
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
DIN Rail
Long Description
Din Rail, Din Rail Accessory Type, 1000 (L) x 35 (W) x 12 (H) mm;39.4 (L) x 1.4 (W) x 0.47 (H) in Dimensions, For Use With Circuit Breakers, Made in USA, Aluminum Material Special Features
Short Description
Din Rail, 39.4 x 1.4 x 0.47 in
Special Features
Aluminum Material
Description
DIN RAIL 35MM ALUMINUM 1M
Additional Information
accessory type
Din Rail
for use with
Circuit Breakers
dimensions
39.4 (L) x 1.4 (W) x 0.47 (H) in;1000 (L) x 35 (W) x 12 (H) mm
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
BNDN1000
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Packaging
Weight per each
0.55
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BNDN1000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BNDN1000.

Din Rail 35MM Aluminum 1M
  • Our Part #: BND1000
  • Terrell Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.52) ·
BND1000 - Idec

Terrell Availability: In Stock

Total Availability: In Stock

Book Price

$9.52

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to BNDN1000, though they may not be 100% alike.

Din-Rail Slotted, 78.74 In Overall Length, 1.38 In Overall Width, 0.03 In Overal...
  • Our Part #: XBANS3575P
  • Terrell Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XBANS3575P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($655.00) ·
XBANS3575P - Eaton Corp

Terrell Availability: In Stock

Total Availability: In Stock

Book Price

$26.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat