PJ8V - Wallplate 1G Duplex Poly Mid Iv

Eaton

  • $0.63 (Each)
  • $0.63 (Each)

  • $63.26 (Per 100)

  • $158.15 (Per 250)

In-Stock: 28 available locally (Arlington Branch, TX) ( change location)
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
PJ8V
Manufacturer
Eaton
Manufacturer's Part Number
PJ8V
Description
Wallplate 1G Duplex Poly Mid Iv
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751578 / 00032664751578
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$0.63 (Each)
Standard Packaging
$158.15 (Per 250)
Stock Availability
Arlington Branch
28 (Check another store)
DFW RDC
391
All Stores
17,383
Resources
Images
 
 
PJ8V - Small Image
 
PJ8V - Large Image
 
PJ8V - Video
Attachments
 
 
PJ8V - Specification Sheet
Brochures
 
 
PJ8V - Brochure
Other Links
 
 
PJ8V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 1G DUPLEX POLY MID IV
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0600 lb
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Short Description
1 Gang, Screw Mount, Single Receptacle Wall plate, Ivory, 1.4" Hole
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
extra long description
EWD PJ8V Wallplate 1G Duplex Poly M
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
25 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ8V
GTIN
00032664751578
UPC
032664751578
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight
0.0600 lb
Weight per each
0.038
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,383

Location search:
These alternate items can be purchased instead of PJ8V.
Jump To:

Similar Items

Similar items are close alternatives to PJ8V, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8I
  • DFW RDC Availability: 290
  • Total Availability: In Stock
  • MFR Part #: TP8I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($122.60) ·
TP8I - Pass & Seymour/Legrand

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.49

Each

QTY:
Each
Add
Eaton Duplex Receptacle Wallplate, Ivory, Duplex Receptacle Cutout, Thermoset, S...
  • MFR Part #: 2032V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($9.08) · 200 ($181.56) ·
2032V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$0.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat