PJ82W - Wallplate 2G Duplex Poly Mid WH

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $29.15 (Per 20)

  • $145.76 (Per 100)

  • $291.52 (Per 200)

In-Stock: 17 available locally (Big Spring, TX) ( change location)
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
PJ82W
Manufacturer
Eaton
Manufacturer's Part Number
PJ82W
Description
Wallplate 2G Duplex Poly Mid WH
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751547 / 00032664751547
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$29.15 (Per 20)
Standard Packaging
$291.52 (Per 200)
Stock Availability
Big Spring
17 (Check another store)
Odessa
186
All Stores
16,493
Resources
Images
 
 
PJ82W - Small Image
 
PJ82W - Large Image
 
PJ82W - Video
Attachments
 
 
PJ82W - Specification Sheet
Brochures
 
 
PJ82W - Brochure
Other Links
 
 
PJ82W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 2G DUPLEX POLY MID WH
Long Description
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 lb
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Short Description
2 Gang, Screw Mount, Duplex Receptacle Wall plate, White, 20CT;200PK
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
extra long description
EWD PJ82W Wallplate 2G Duplex Poly
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
Made in USA
yes
for use with
Receptacle
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ82W
GTIN
00032664751547
UPC
032664751547
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0900 lb
Weight per each
0.08
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,493

Location search:
These alternate items can be purchased instead of PJ82W.
Jump To:

Similar Items

Similar items are close alternatives to PJ82W, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material...
  • MFR Part #: TP82W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($290.08) ·
TP82W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.45

Each

QTY:
Each
Add
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, T...
  • MFR Part #: 2050W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($37.00) · 100 ($148.00) ·
2050W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$1.48

Each

QTY:
Each
Add
Standard Size Duplex Receptacle Wallplate, White, Power Outlet, Thermoset, 2, St...
  • MFR Part #: 2150W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($15.54) · 100 ($155.39) ·
2150W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$1.55

Each

QTY:
Each
Add
Trademaster Wall Plate Jumbo 2-Gang 2-Duplex
  • MFR Part #: TPJ82-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($303.96) ·
TPJ82W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat