7504W - Switch Decorator 4WAY 15A 120/277V WH

Eaton

  • $18.19 (Each)
  • $18.19 (Each)

  • $909.50 (Per 50)

In-Stock: 4 available locally (El Dorado, AR) ( change location)
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
7504W
Manufacturer
Eaton
Manufacturer's Part Number
7504W-BOX
Description
Switch Decorator 4WAY 15A 120/277V WH
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, White, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643835
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664643835 / 00032664643835
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.19 (Each)
Standard Packaging
$909.50 (Per 50)
Stock Availability
El Dorado
4 (Check another store)
West Monroe
12
All Stores
4,393
Resources
Images
 
 
7504W - Small Image
 
7504W - Large Image
 
7504W - Large Image
 
7504W - Large Image
 
7504W - Large Image
 
7504W - Large Image
 
7504W - Large Image
Attachments
 
 
7504W - Specification Sheet
Brochures
 
 
7504W - Brochure
Other Links
 
 
7504W - Other
 
7504W - Other
 
7504W - Other
 
7504W - Other
 
7504W - Other
 
7504W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Voltage Rating
120/277 V
Poles
Four-way
Material
Thermoplastic
Descriptions
Product Type
Switch Decorator 4WAY 15A 120/277V WH
extra long description
EWD 7504W-BOX Switch Decorator 4Way
Description
SWITCH DECORATOR 4WAY 15A 120/277V WH
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 643835
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7504W-BOX
GTIN
00032664643835
UPC
032664643835
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,393

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
4 View Store
West Monroe
12 View Store
These alternate items can be purchased instead of 7504W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7504W.

Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, White, Scre...
  • Our Part #: 7504WB0X
  • El Dorado Availability: 4
  • Total Availability: In Stock
  • MFR Part #: 7504W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.90) · 50 ($909.50) ·
7504WB0X - Eaton Wiring Devices

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$18.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7504W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415W Bryant Electric 00883778101441
7504W Eaton Wiring Devices 00032664643835
7604W Eaton Wiring Devices 00032664647185
5604-2W Leviton 00078477882672
82071 Morris 00601986820714
2604-W Legrand Pass & Seymour 00785007539257
TM874-W Legrand Pass & Seymour 00785007844993
CA-4PSH-WH Lutron Electronics n/a

* All prices subject to change.

Begin Live Chat